Artesso™ Single Handle Pull Down Kitchen Faucet in Polished Nickel

Part #D63125LFPN  |  Item #7886334  |  Manufacturer Part #63125LF-PN

$ 699.12 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Artesso™ Single Handle Pull Down Kitchen Faucet in Polished Nickel / $699.12

Product Details

  • Dual-jointed articulating arm with finished, semi-flexible metal hose
  • MagneDock® Technology - magnetic docking system
  • Two-function wand: spray and stream
  • 1-hole installation
  • Overall height varies with arm position Maximum height = 21 1/2", maximum arm reach = 10 1/2", hose length = 23"; arm swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artesso™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Maximum Deck Thickness: 3 in

NSF Certified: No

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 7 in

Spout Reach: 4-3/4 in

Spout Swivel: 360°

Spout Type: [Articulated, Swivel]

Spray Type: Aerated Stream/Spray

Supply Lines Included: No

Trim Only: No

UL Listed: No