Delta Faucet
Arzo® 1 Robe Hook in Brilliance Stainless
Part #D77535SS | Item #3318782 | Manufacturer Part #77535-SS
Product Details
- Perfectly coordinates with the Arzo bath collection
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 2-1/8 in. W
Documents
Specifications
ADA Compliant: No
Application: Commercial
CARB OTC LEED Compliant: No
Collection: Arzo®
Color Finish: Stainless
Color Finish Category: Stainless Steel
Handle Material: Zinc
Height: 2-13/100 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Zinc
Maximum Height: 2-13/100 in
Mount Type: Wall
Number of Hooks: 1
Projection: 3-1/2 in
Side Spray: No
Smart Home Enabled: No
Weight: 0.874