24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Delta Faucet

Ara® 24 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D77524
  • Item #3318448
  • Manufacturer Part #77524
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Arzo bath collection
  • Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 26-1/8 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
24 in
Material:
Metal
Maximum Height:
2-13/100 in
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
26-1/8 in
Projection:
3-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Towel Bar Included:
Yes
Weight:
2.157 lb
Width:
24 in