7 in. Set Screw for Delta Arco Faucets
Arzo® 7 in. Set Screw for Delta Arco Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Arzo®
- Faucet Part Type:
- Screw
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.025 lb