Shower Flange Chrome
Arzo® Shower Flange Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm sold separately
- Perfectly coordinates with Arzo® and Ara™ bath collections
- 2 in. square
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Arzo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2 in
- Faucet Part Type:
- Flange
- Height:
- 31/100 in
- Material:
- Brass
- Maximum Height:
- 31/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb
- Width:
- 2-1/2 in