Delta Faucet

Arzo® TempAssure 17T Series Valve Trim Only in Brilliance Stainless

Part #DT17T086SS  |  Manufacturer Part #T17T086-SS

Color/Finish:
Brilliance® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arzo
  • Trim only
  • Two function cartridge - lever controls volume and dial controls temperature
  • Thermostatic operation for precise temperature control
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Arzo®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Handle Type: Lever

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No