Wall Mount Toilet Tissue Holder in Brilliance Stainless
Arzo® Wall Mount Toilet Tissue Holder in Brilliance Stainless
Frequently Purchased Together
Product Details
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Arzo bath collection
- Assembled dimensions: 6-1/4 in. H x 3-1/2 in. D x 6-1/4 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Arzo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-1/2 in
- Handle Material:
- Zinc
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Zinc
- Maximum Height:
- 6-1/4 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.55 lb