Rectangular Closed Towel Ring in Polished Chrome

You last purchased this on
 
Delta Faucet

Ara® Rectangular Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #D77546
  • Item #3318611
  • Manufacturer Part #77546
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ara® Rectangular Closed Towel Ring in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Arzo bath collection
  • Assembled dimensions: 7-1/4 in. H x 3-1/2 in. D x 7-1/16 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
7-1/4 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
7-1/4 in
Mount Type:
Wall
NSF Certified:
No
Projection:
3-1/2 in
Ring Type:
Closed
Shape:
Rectangular
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
1.42 lb
Width:
7-1/16 in