Left-Hand Trip Lever in Brilliance® Stainless
Arzo® Left-Hand Trip Lever in Brilliance® Stainless
Frequently Purchased Together
Product Details
- 2-5/8 in. long
- 1-3/8 in. square base
- Universal mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Collection:
- Arzo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 1 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3 in
- Installation Type:
- Front Mount, Side Mount
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb