Ashlyn® 21 TWL BAR

Part #D76446BL  |  Item #8154177  |  Manufacturer Part #76446-BL

$ 23.50 EACH

Type:

Accessory
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Ashlyn bath collection
  • Extends 2-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 7-19/32 in. H x 2-3/4 in. D x 6-3/8 in. W

Specifications

ADA Compliant: No

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Brand Model Compatibility: Delta

Collection: Ashlyn®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 7-29/50 in

Escutcheon Height: 2-1/4 in

Escutcheon Width: 2-1/4 in

Hardware Included: Yes

Height: 6-1/2 in

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 6-1/2 in

Origin: Global

Overall Width: 6-3/8 in

Side Spray: No

Smart Home Enabled: No

Style: Traditional

Type: Accessory

Weight: 1.1

Width: 6-3/8 in