Non-Diverter Tub Spout in Polished Chrome
Ashlyn® Non-Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ashlyn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-19/100 in
- Length:
- 7-47/50 in
- Material:
- Plastic
- Maximum Height:
- 3-19/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- Style:
- Traditional
- Tub Spout Reach:
- 7-47/50 in
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb
- Width:
- 3 in