Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
Delta Faucet

Ashlyn® Round Closed Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #D76446
  • Item #4919124
  • Manufacturer Part #76446
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 2-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Ashlyn bath collection
  • Assembled dimensions: 7-19/32 in. H x 2-3/4 in. D x 6-3/8 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ashlyn®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Diameter:
6-3/8 in
Handle Material:
Zinc
Height:
7-59/100 in
Installation Type:
Wall Mount
Maximum Height:
7-59/100 in
Mount Type:
Wall
Projection:
2-3/4 in
Ring Type:
Closed
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.767 lb
Width:
2-3/4 in