Delta Faucet

Ashlyn® Single Handle Shower Faucet in Venetian Bronze

Part #DT14264RBLHD  |  Manufacturer Part #T14264-RBLHD

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Meets standards set by ADA

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Ashlyn®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 7-47/50 in

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Flow Rate: 2 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 12 in

Material: Brass, Metal

Maximum Height: 12 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Spout Type: Pull-up tub spout

Trim Only: Yes

Type: Faucet

WaterSense Labeled: Yes

Weight: 1.85