One Handle Single Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Delta Faucet

Ashlyn® Monitor® 14 Series One Handle Single Function Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Monitor® 14 Series One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14264BLLHD
  • Item #8111641
  • Manufacturer Part #T14264-BLLHD
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single lever handle for ease of temperature control
  • Lifetime limited warranty covers parts and finish defects
  • Single function operation
  • LHD= Less shower head (order separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Ashlyn® Monitor® 14 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic
Shower Arm Reach:
5-1/2 in
Showerhead Function:
Single
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
7-15/16 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.41 lb