One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Delta Faucet

Ashlyn® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14464BL
  • Item #8111790
  • Manufacturer Part #T14464-BL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Pressure balance valve keeps water temperature within a safe plus/minus 3°F (plus/minus 1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead with the touch of a finger
  • WaterSense certification promotes water conservation
  • Perfectly coordinates with the Ashlyn bath collection
  • Meets standards set by ADA (Americans with Disabilities Act)
  • Rain can shower head creates a luxurious spa experience
  • Trim kit only, must purchase rough-in R10000-UNBX
  • Faucet and finish lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
EPA Compliant:
Yes
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
7-15/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes