One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Ashlyn® One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® One Handle Single Function Shower Faucet in Venetian® Bronze (Trim Only)

  • Fast #
  • Part #DT14264RB
  • Item #4918849
  • Manufacturer Part #T14264-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Meets ADA standards
  • ADA Compliant
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
EPA Compliant:
Yes
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Length:
5-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.46 lb
Width:
5-1/4 in