Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Pressure Balancing Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT14064SS
  • Item #4919077
  • Manufacturer Part #T14064-SS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Order MultiChoice® universal rough-in separately
  • Metal lever handles
  • Single function pressure balance cartridge
  • Backed by Delta Faucet’s lifetime limited warranty
  • Valve is not included, must purchase separately
  • Monitor valve protects from rapid changes in hot or cold water
  • Handle adjusts temperature
  • Red/blue pad print temperature indicator on handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
EPA Compliant:
Yes
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.57 lb