Delta Faucet

Ashlyn™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #D3564MPUDST  |  Manufacturer Part #3564-MPU-DST

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • EZ Anchor mounting makes installation a breeze
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • Rigid spout
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4-1/2 in - 16 in

Collection: Ashlyn™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-3/4 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Widespread

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 5-1/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 5-1/4 in

Spout Reach: 5-13/100 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.483

Frequently Purchased Together

+
+

This Item: Delta Faucet Ashlyn™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome