Ashlyn® Wall Mount Toilet Tissue Holder in Stainless

Part #D76450SS  |  Item #4918845  |  Manufacturer Part #76450-SS

$ 43.79 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Ashlyn bath collection
  • Extends 3-7/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-3/16 in. H x 3-7/16 in. D x 9-13/16 in. W

Specifications

ADA Compliant: No

Application: Residential

Collection: Ashlyn®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 3-11/25 in

Height: 2-19/100 in

Installation Type: Wall Mount

Length: 9-13/16 in

Material: Zinc

Maximum Height: 2-19/100 in

Mount Type: Wall

Pivoting: Yes

Side Spray: No

Smart Home Enabled: No

Weight: 0.75

Width: 3-7/16 in