Lever Handle Base with Gasket in Polished Chrome
Lever Handle Base with Gasket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matches 2730, 2731, 2755, 2756, 2760, 2761, 2765, 2766, 2767, 2768, 2770 and 2771 series
- Base with gasket
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Base
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.212 lb
- Width:
- 2 in