1-5/8 in. Brass Basket Strainer in Brilliance® Champagne Bronze
1-5/8 in. Brass Basket Strainer in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-7/8 in. diameter brass flange
- Drop-in basket with lift handle for ease of use
- For bar/prep sink applications
- All hardware required for installation is included
- Comes with basket strainer which drops in and had a lift handle to easily discard contents
- Secure mounting assembly
- High quality finish - will resist rust and corrosion through everyday use
- Solid brass construction ensures quality and reliability
- Covered under Delta's limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 2-22/25 in
- Drain Diameter:
- 2-7/8 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Size:
- 1-5/8 in
- Style:
- Traditional
- Tailpiece Included:
- No
- Weight:
- 0.54 lb