0 items

Delta Faucet Decor Assist™ Bath Safety Contemporary Corner Shelf

D41516

Color Finish

Starting at $76.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corner shelf also functions as assist bar
  • Diameter: 7/8"
  • Mounting hardware included
  • Retrievable assist bar wall anchor included
  • Supports loads exceeding 250 lbs when properly installed

SPECIFICATIONS

ADA Compliant
No
Collection
Decor Assist™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Height
2-1/5 in
Installation Type
Wall Mount
Length
9-1/10 in
Material
Stainless Steel
Width
9-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday