Bayonet Ring Black
Floriano® Bayonet Ring Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Floriano®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Ring
- Length:
- 3-1/10 in
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.015 lb