Biscuit Aerator

Part #DRP32529BS  |  Item #1631380  |  Manufacturer Part #RP32529BS

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aerator for 470/472/474/476

Specifications

ADA Compliant: No

CEC Compliant: Not for Sale in CA

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 47/50 in

Flow Rate: 2.2 gpm

Height: 14/25 in

Material: Plastic

Maximum Height: 14/25 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.05