Body Full Spray Sprayhead in Brilliance Polished Nickel
This product has been replaced by
Manufacturer Part #SH5000-PN-PR
Body Full Spray Sprayhead in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished spray face with Touch-Clean spray holes
- Rotates up to 50 degrees in any direction
- Automatically extends when water is turned on
- Choose from T50010-PN round and T50210-PN square trim bodies in coordinating finishes (sold separately)
- R50200 rough-in sold separately
- Rough, trim, and spray head required for complete unit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2 in
- Faucet Material:
- Plastic
- Length:
- 1 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb
- Width:
- 1-3/4 in