Body Full Spray Sprayhead in Brilliance Stainless
This product has been replaced by
Manufacturer Part #SH5000-SS-PR
Body Full Spray Sprayhead in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray setting: full
- Finished spray face
- Automatically extends when water is turned on
- Rough, trim, and spray head required for complete unit
- Rotates up to 50° in any direction
- Diameter: 1-3/4"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.0 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1 gpm
- Length:
- 1 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Spray
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.14 lb
- Width:
- 1-3/4 in