Single Function Body Spray in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

HydraChoice™ Single Function Body Spray in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

HydraChoice™ Single Function Body Spray in Brilliance® Champagne Bronze

  • Fast #
  • Part #DSH5000CZ
  • Item #4899609
  • Manufacturer Part #SH5000-CZ
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Automatically extends when water is turned on
  • Finished spray face with Touch-Clean® spray holes
  • Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • R50200 rough-in sold separately
  • Choose from T50010-SS-PR round and T50210-SS-PR square trim bodies (sold separately)
  • Rough and trim required for complete unit (sold separately)
  • Rotates up to 50° in any direction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
1 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
HydraChoice™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
1-11/32 in
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed -:
No
Length:
1 in
Material:
Plastic
NSF Certified:
No
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Spray
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.06 lb
Width:
1-3/4 in