Body Full Spray Sprayhead in Polished Chrome

This product has been replaced by

Delta Faucet Lumicoat Chrome Single Function Body Spray
Delta Faucet Single Function Body Spray in Lumicoat Chrome
Manufacturer Part #SH5000-PR
You last purchased this on
 
Delta Faucet

Body Full Spray Sprayhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat Chrome Single Function Body Spray
Delta Faucet Single Function Body Spray in Lumicoat Chrome
Manufacturer Part #SH5000-PR
Delta Faucet

Body Full Spray Sprayhead in Polished Chrome

  • Fast #
  • Part #DSH5000
  • Item #4899633
  • Manufacturer Part #SH5000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray setting: full
  • Finished spray face
  • Automatically extends when water is turned on
  • Rough, trim, and spray head required for complete unit
  • Rotates up to 50° in any direction
  • Diameter: 1-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.0 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2 in
Faucet Material:
Plastic
Flow Rate:
1 gpm
Length:
1 in
NSF Certified:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Spray
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.06 lb
Width:
1-3/4 in