Bonnet Nuts Polished Chrome
Bonnet Nuts Polished Chrome
Frequently Purchased Together
Product Details
- Description: Bonnet Nuts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- Delta
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.055 lb