Single Handle Multi Function Shower Faucet in Black Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Bowery™ Single Handle Multi Function Shower Faucet in Black Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Bowery™ Single Handle Multi Function Shower Faucet in Black Stainless (Trim Only)

  • Fast #
  • Part #DT17248KS
  • Item #7924473
  • Manufacturer Part #T17248-KS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA compliant metal lever handle
  • Spray settings include: H2OKinetic spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Lever volume control handle; temperature adjustment dial
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Bowery™
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Depth:
4-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed -:
No
Material:
Metal
Maximum Height:
6-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Shape:
Round
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
4.462 lb
Width:
6-1/2 in