Delta Faucet

Bowery™ Double Lever Handle Roman Tub Faucet in Black Stainless

Part #DT2748KS  |  Manufacturer Part #T2748-KS

Color/Finish:
Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2700, R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • ADA compliant metal lever handles
  • Ships with coordinating handle(s) for quick and easy installation
  • Temperature and volume controlled with handles
  • Fits 3-hole 8-16 in. installations
  • Rigid slip-on spout
  • Red/blue indicators

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Bowery™

Color Finish: Black Stainless

Color Finish Category: Blacks

Depth: 10-19/50 in

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

GSA Approved: No

Hand Shower Flow Rate: 1.75

Handle Material: Metal

Handle Type: Metal Lever

Height: 10-11/25 in

IAPMO Listed: No

Material: Metal

Maximum Height: 10-11/25 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 8-3/4 in

Spout Reach: 6 in

Spout Type: Rigid Slip-On

Trim Only: No

Type: Faucet

UL Listed: No

WaterSense Labeled: No

Weight: 5.206