Brass Set Screw for Model T60030, T60230 and T60430
Brass Set Screw for Model T60030, T60230 and T60430
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model T60030, Model T60230, Model T60430
- Faucet Part Type:
- Set Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb