Brass Tub and Shower Faucet End Valve Assembly
Brass Tub and Shower Faucet End Valve Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End valve assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Valve Assembly
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 0.932 lb