0 items

Delta Faucet Victorian® Brass Wall Mount Toothbrush or Tumbler Holder

D75056

Color Finish

Starting at $38.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 6-1/4 in. H x 4-1/16 in. D x 2-15/16 in. W
  • Extends 4-1/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Victorian bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Height
6-1/4 in
Length
2-4/25 in
Material
Zinc
Width
2-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday