Broderick™ 13 oz. Kitchen Soap Dispenser in Arctic Stainless

Part #DRP100632AR  |  Item #7956526  |  Manufacturer Part #RP100632AR

$ 68.08 EACH

Color/Finish:
Arctic Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Coordinates with Delta Broderick kitchen collection
  • 13 oz. capacity
  • Refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Complete kit includes pump head & bottle
  • Genuine Delta repair part

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 13 oz

Collection: Broderick™

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

GSA Approved: No

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Height: 15-22/25 in

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 3 in

Spout Reach: 3-3/4 in

Spout Type: Pull Down

Spring Loaded: Yes

Weight: 1.414