Two Handle Bridge Pull Down Kitchen Faucet in Arctic Stainless

You last purchased this on
 
Delta Faucet

Broderick™ Two Handle Bridge Pull Down Kitchen Faucet in Arctic Stainless

  • Fast #
  • Part #D2390LARDST
  • Item #7956528
  • Manufacturer Part #2390L-AR-DST
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Broderick™ Two Handle Bridge Pull Down Kitchen Faucet in Arctic Stainless

This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Deck plate not available
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 3-hole 8 in. installations
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Broderick™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Depth:
10-19/50 in
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
15-22/25 in
Spout Reach:
9-14/25 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
ShieldSpray™
Supply Lines Included:
Yes
UL Listed:
No