Button in Brilliance Stainless
Button in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout height: 5 15/16"
- Spout reach: 5 1/8"
- Plug button for lavatory escutcheons
- Metal pop-up
- 1/4 turn handle stops
- Quick-Snap® installation: Quick connect hoses and self-locating widespread handle bases
- 1/2" I.P.S. adapters
- Rigid spout
- Victorian metal lever handles
- Non-removable lift rod
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Button
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.005 lb