Metal Plug Button in Chrome
Metal Plug Button in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout height: 5 15/16 in.
- Spout reach: 5 1/8 in.
- 2h lavatory escutcheon
- Metal pop-up
- 1/4 turn handle stops
- Quick-Snap® installation: Quick connect hoses and self-locating widespread handle bases
- 1/2 in. I.P.S. adapters
- Rigid spout
- Non-removable lift rod
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.005 lb