Delta Faucet

Cap with Cap Washer in Brilliance Polished Brass

Part #DRP50PB  |  Manufacturer Part #RP50PB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaces all cap assemblies on single handle valves
  • Genuine Delta® repair part
  • New design eliminates the need for an adjustment ring
  • Finish guaranteed not to tarnish or corrode

Specifications

ADA Compliant: No

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Cap

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.14