Diverter Tub Spout in Venetian Bronze
Carlisle Diverter Tub Spout in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweat onto 1/2" CWT
- Thread onto 1/2" IPS
- Pull-up diverter
- Coordinates with Linden®
- Adapter assembly included
- Non-metallic
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Carlisle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 7-69/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Height:
- 3-4/25 in
- Material:
- Plastic
- Maximum Height:
- 3-4/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Pull-up tub spout
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.75 lb