Cartridge for Monitor® 1700 Series

Part #DRP32104  |  Item #1390982  |  Manufacturer Part #131733

$ 70.29 EACH

Brand Model Compatibility:

Monitor® 1700 Series

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve cartridge
  • For use in 17 Series showers
  • Includes rotational limit stop
  • Guaranteed not to tarnish or corrode
  • For technical assistance, contact 1.800.345.DELTA

Documents

Specifications

Application: Residential

Brand Model Compatibility: Monitor® 1700 Series

Color Finish: White

Color Finish Category: Whites

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

Material: Plastic

NSF Certified: No

Side Spray: No

WaterSense Labeled: No