10-3/32 in. Metal Handle Kit in Brilliance Polished Nickel
Cassidy™ 10-3/32 in. Metal Handle Kit in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For roman tub applications
- Metal lever handles
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-69/100 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Height:
- 4-19/100 in
- Length:
- 10-3/32 in
- Material:
- Zinc
- Maximum Height:
- 4-19/100 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.203 lb