Delta Faucet

Cassidy™ 10-3/32 in. Metal Handle Kit in Brilliance Stainless

Part #DH698SS  |  Manufacturer Part #H698SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handles
  • For roman tub applications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Cassidy™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 4-69/100 in

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Material: Zinc

Handle Type: Lever

Height: 4-19/100 in

Length: 10-3/32 in

Material: Zinc

Maximum Height: 4-19/100 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 3.2