12 in. Towel Bar in Champagne Bronze
Cassidy™ 12 in. Towel Bar in Champagne Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Extends 4 1/2" from wall
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 17/50 in
- Height:
- 31/100 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Plastic
- Maximum Height:
- 31/100 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.2 lb