12 in. Towel Bar in Venetian Bronze

You last purchased this on
 
Delta Faucet

Cassidy™ 12 in. Towel Bar in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ 12 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D79712RB
  • Item #4625343
  • Manufacturer Part #79712-RB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bar length 12 in
  • Extends 4 1/2 in from wall
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
17/50 in
Hardware Included:
Yes
Height:
31/100 in
Installation Type:
Wall Mount
Length:
14-1/2 in
Material:
Plastic
Maximum Height:
31/100 in
Mount Type:
Wall
Number of Bars:
1
Projection:
4-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.2 lb