13 oz. Kitchen Soap Dispenser in Brilliance® Champagne Bronze

This product has been replaced by

Delta Faucet Lumicoat™ Champagne Bronze 2-7/8 in. 13 oz. Kitchen Soap Dispenser
Delta Faucet 2-7/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze
Manufacturer Part #RP100735CZPR
You last purchased this on
 
Delta Faucet

Cassidy™ 13 oz. Kitchen Soap Dispenser in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat™ Champagne Bronze 2-7/8 in. 13 oz. Kitchen Soap Dispenser
Delta Faucet 2-7/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze
Manufacturer Part #RP100735CZPR
Delta Faucet

Cassidy™ 13 oz. Kitchen Soap Dispenser in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP100735CZ
  • Item #8050768
  • Manufacturer Part #RP100735CZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Metal construction to increase product quality and performance
  • Includes refill funnel
  • 3 in. maximum deck thickness
  • 13 oz. capacity
  • Refillable from above deck
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
13 oz
Collection:
Cassidy™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance® Champagne Bronze
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
3 in
Maximum Height:
3-63/100 in
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
2-7/8 in
Spout Reach:
3-5/8 in
Spring Loaded:
No
Weight:
1.414 lb