Delta Faucet
Cassidy™ 13 oz. Kitchen Soap Dispenser in Brilliance® Polished Nickel
Part #DRP100735PN | Item #8051234 | Manufacturer Part #RP100735PN
Product Details
- Metal construction to increase product quality and performance
- Slimmer metal soap heads with better design
- Uses the existing soap bottle and pump mechanism
- Refillable from above deck
- 13 oz. capacity
- Includes refill funnel
- 3 in. maximum deck thickness
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 13 oz
Collection: Cassidy™
Color Finish: Brilliance® Polished Nickel
Color Finish Category: Nickel Tones
GSA Approved: No
IAPMO Listed: No
Installation Type: Deck Mount
Material: Metal
Maximum Deck Thickness: 3 in
Maximum Height: 3-63/100 in
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 2-7/8 in
Spout Reach: 3-5/8 in
Spring Loaded: No
Weight: 1.414