13 oz. Deck Mount Metal Soap & Lotion Dispenser in Chrome
This product has been replaced by
Manufacturer Part #RP100735PCPR
Cassidy™ 13 oz. Deck Mount Metal Soap & Lotion Dispenser in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slimmer metal soap heads with better design
- Uses the existing soap bottle and pump mechanism
- Metal construction to increase product quality and performance
- 3 in. maximum deck thickness
- Includes refill funnel
- 13 oz. capacity
- Refillable from above the deck
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Reach:
- 3-5/8 in
- Spring Loaded:
- No
- UL Listed:
- No
- Weight:
- 1.414 lb