16 in. Shower Arm in Brilliance® Polished Nickel
Cassidy™ 16 in. Shower Arm in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- 1/2" IPS male threads
- 16" total length
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 15 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.37 lb