18 in. Glass Bathroom Shelf with Removable Bar in Stainless Steel
Cassidy™ 18 in. Glass Bathroom Shelf with Removable Bar in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 6 in. from wall
- Use with or without bar
- Perfectly coordinates with the Cassidy bath collection
- Assembled dimensions: 5-11/16 in. H x 6 in. D x 23 in. W
- Mounting hardware and mounting template included with product
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 6 in
- Height:
- 5-69/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Maximum Height:
- 5-69/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.85 lb
- Width:
- 5-11/16 in